Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded 2-Way Normally Closed Medium Pressure Direct Acting Gas Shutoff Valve (120v)
Magnifying glass
Hover image to zoom

1-1/2" Threaded 2-Way Normally Closed Medium Pressure Direct Acting Gas Shutoff Valve (120v)

SKU:
K3A782U
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded 2-Way Normally Closed Medium Pressure Direct Acting Gas Shutoff Valve (120v)
Magnifying glass
Hover image to zoom
K3A782U has been discontinued
Discontinued September 25, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/2" Normally Closed, 2-Way Solenoid Valve (120V)
Brand:
Asco
SKU:K3A782V
(0)
Order by today, receive 9 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
20 Cv

Description

Series K3A7 valves are 2-way normally closed solenoid valves designed for fuel fas service. Series K3A7 is direct-acting. Valve bodies are made of rugged aluminum with trim and internal parts made of steel and stainless steel. These valves are provided with a general purpose junction box solenoid enclosure.

Series K3A7 valves are provided with two 1/8" NPT tapped and plugged holes (pressure taps). The upstream tapped and plugged hole s on the side of the valve body; downstream on the bottom of the valve body. One upstream for pressure testing one downstream for seat leakage testing. Leakage testing frequency shall be at least annually in accordance with NFPA-86 or original equipment manufacturer recommendations.

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For on-off control of fuel gas in commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Specs

Capacity:

1159000 BTU

Size:

1-1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

20

Voltage:

120v

Wattage:

20

Body Pattern:

2-Way

Max Fluid Temp:

77°F

Material:

Die Cast Aluminum

Position:

Normally Closed

Differential (PSI):

1.5

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm