Shop Resideo Sale
1/2" 2-Way Normally Closed Gas Shutoff Valve w/ 72" Leads, 120v (291,000 BTU)

1/2" 2-Way Normally Closed Gas Shutoff Valve w/ 72" Leads, 120v (291,000 BTU)

SKU:
L8040G22
Rating:
(0)
Q&A:
(0)
1/2" 2-Way Normally Closed Gas Shutoff Valve w/ 72" Leads, 120v (291,000 BTU)
$352.28 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
9.5 Cv
Product Highlight: Max Temp (F)
125°F Max Temp

Description

–
Aluminum valves can be used in both double block and vent gas burners.

Features
  • 2-way normally closed operation
  • For gas pilot or main control of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe taps with plugs for routine testing
  • Mountable in any position

Specs

–
Capacity:

512000 BTU

Size:

3/4"

Flow Capacity (Cv):

9.5

Fluid Temperature Range:

-40 F to 125 F

Voltage:

120v

Max Temp (F):

125°F

Position:

Normally Closed

Flow type:

High Flow

Wattage:

10.1

Body Pattern:

2-Way

Features:

NEMA 4

NEMA 4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy