Apply to be a TradeMaster!
3/8" x 5/8" Normally Closed Air Operated Valve, 2.8 CV

3/8" x 5/8" Normally Closed Air Operated Valve, 2.8 CV

SKU:
P210C093
Rating:
(0)
Q&A:
(0)
3/8" x 5/8" Normally Closed Air Operated Valve, 2.8 CV
$1,709.73 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
2.8 Cv

Description

–
Air operated valves are standard valves modified by substituting a piston operator in place of the solenoid. An air operated valve will operate the same as the solenoid version except that it is driven by air as opposed to electricity. Variations in pilot air pressure do not affect valve operation

Specs

–
Pipe Size:

3/8"

Orifice:

5/8"

Flow Capacity (Cv):

2.8

Body Pattern:

2-Way

Fluid Temperature Range:

180 F Max

Position:

Normally Closed

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy