Note: Image may not be actual representation of item.
Features:
| Material: | Die Cast Aluminum |
|---|---|
| Flow Capacity (Cv): | 5.3 |
| Capacity: | 217000 BTU |
| Voltage: | 120v |
| Hertz: | 60 |
| Wattage: | 20 |
| Size: | 3/8" |
| Position: | Normally Closed |
| Body Pattern: | 2-Way |
| Max Fluid Temp: | 77°F |
| Differential (PSI): | 30 |
| Connection Type: | Threaded |