Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V)
Magnifying glass
Hover image to zoom

1-1/2" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V)

SKU:
S261SH02N3HJ7
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V)
Magnifying glass
Hover image to zoom
$1,038.38 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Die Cast Aluminum

Description

–
Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • For on-off control of fuel gas in commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe taps with plug for routine testing
  • Broad ambient temperature range -20F up to 170F

Specs

–
Capacity:

1900000 BTU/hr

Size:

1-1/2"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Die Cast Aluminum

Hertz:

60

Voltage:

120v

Wattage:

15.4

Differential (PSI):

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy