Apply to be a TradeMaster!
Main product image of 2" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V)
Magnifying glass
Hover image to zoom

2" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V)

SKU:
S261SH02N3JK4
Rating:
(0)
Q&A:
(0)
2" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V)
Magnifying glass
Hover image to zoom
$1,454.38 each
In Stock
In Stock
Get 3 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
80 Cv

Description

–
Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • For on-off control of fuel gas in commercial and industrial gas burners
  • Valves provided with pipe tap(s) with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Specs

–
Capacity:

4180000 BTU

Size:

2"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Die Cast Aluminum

Hertz:

60

Voltage:

120v

Max Fluid Temp:

77°F

Flow Capacity (Cv):

80

Wattage:

20

Differential (PSI):

25

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy