Shop Resideo Sale
3" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V), S261SH02N3LK4

3" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V), S261SH02N3LK4

SKU:
S261SH02N3LK4
Rating:
(0)
Q&A:
(0)
3" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V), S261SH02N3LK4
$3,071.86 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
135 Cv

Description

–

This item is a 3" Threaded Normally Closed 2-Way Pilot Operated Gas Shutoff Valve (120V) manufactured by Asco RedHat.


Specs

–
Size:

3"

Differential (PSI):

25

Capacity:

7100000 BTU

Voltage:

120v

Body Pattern:

2-Way

Connection Type:

Threaded

Material:

Die Cast Aluminum

Flow Capacity (Cv):

135

Max Fluid Temp:

77°F

Hertz:

60

Position:

Normally Closed

Wattage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy