Shop Resideo Sale
Main product image of 2" Threaded Normally Open 2-Way Pilot Operated Gas Shutoff Valve (24V)
Magnifying glass
Hover image to zoom

2" Threaded Normally Open 2-Way Pilot Operated Gas Shutoff Valve (24V)

SKU:
S262SG01N3JK4
Rating:
(0)
Q&A:
(0)
2" Threaded Normally Open 2-Way Pilot Operated Gas Shutoff Valve (24V)
Magnifying glass
Hover image to zoom
$1,069.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
24V
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
75 Cv

Description

–
Features:
  • 2-way normally open operation
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • Valves provided with pipe tap(s) with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Note: Image may not be actual representation of item.

Specs

–
Capacity:

3840000 BTU

Size:

2"

Connection Type:

Threaded

Position:

Normally Open

Body Pattern:

2-Way

Material:

Die Cast Aluminum

Hertz:

60

Voltage:

24V

Max Fluid Temp:

77°F

Flow Capacity (Cv):

75

Wattage:

20

Differential (PSI):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy