Apply to be a TradeMaster!
Main product image of 1" NPT 2-Way Normally Open Gas Vent Valve (1,068,000 BTU)
Magnifying glass
Hover image to zoom

1" NPT 2-Way Normally Open Gas Vent Valve (1,068,000 BTU)

Brand:
Asco RedHat
SKU:
S262SH02N3FJ5
Rating:
(0)
Q&A:
(0)
1" NPT 2-Way Normally Open Gas Vent Valve (1,068,000 BTU)
Magnifying glass
Hover image to zoom
$634.28 each
In Stock
In Stock
Get 18 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
19.8 Cv

Description

–
1" NPT 2-Way Normally Open Gas Vent Valve (1,068,000 BTU)

Features:
  • 2-way normally open operation
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • Valves provided with 1/8" NPT pipe taps with plug for routine testing
  • Ambient temperatures ranging from -20° to 170°F
  • Fluid: Fuel gas
  • Specs

    –
    Size:

    1"

    Connection Type:

    Threaded

    Position:

    Normally Open

    Body Pattern:

    2-Way

    Hertz:

    60

    Voltage:

    120v

    Flow Capacity (Cv):

    19.8

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy