Shop Resideo Sale
Main product image of 1-1/4" NPT 2-Way Normally Open Gas Vent Valve (1,710,000 BTU)
Magnifying glass
Hover image to zoom

1-1/4" NPT 2-Way Normally Open Gas Vent Valve (1,710,000 BTU)

SKU:
S262SH02N3GJ7
Rating:
(0)
Q&A:
(0)
1-1/4" NPT 2-Way Normally Open Gas Vent Valve (1,710,000 BTU)
Magnifying glass
Hover image to zoom
$815.09 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
34 Cv

Description

–
S262 Series: Used in double block and vent systems and mounted in the vent piping between the shutoff valves. Provides on-off control of fuel gas in vent line. Must be vented to the outside atmosphere. Aluminum body. 3/8" thru 3" pipe size.

Features:
  • 2-way normally open operation
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • Valves provided with pipe tap(s) with plug for routine testing
  • Suitable for ambient temperatures up to 175°F
    Construction:
    • Body: Aluminum
    • Seals and Disc: NBR
    • Washer: 302 Stainless Steel
    • Core Tube: 305 Stainless Steel
    • Core and Plugnut: 430F Stainless Steel
    • Core Guide: CA
    • Springs: 302F Stainless Steel
    • Shading Coil: Copper
    • Body Gasket: Cork
    • Sleeve and Pin: 416 Stainless Steel
    • Pipe Plug: Zinc-Plated Steel
  • Specs

    –
    Size:

    1-1/4"

    Connection Type:

    Threaded

    Position:

    Normally Open

    Body Pattern:

    2-Way

    Material:

    Aluminum

    Voltage:

    120v

    Hertz:

    60

    Flow Capacity (Cv):

    34

    Wattage:

    20

    Capacity:

    1710000 BTU

    Max Pressure (PSI):

    25

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy