Shop Resideo Sale
1/2 x 5/8" Normally Closed General Service Solenoid Valve, 4 CV

1/2 x 5/8" Normally Closed General Service Solenoid Valve, 4 CV

SKU:
SC8210G002
Rating:
(0)
Q&A:
(0)
1/2 x 5/8" Normally Closed General Service Solenoid Valve, 4 CV
$188.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed

Description

–
Features:
  • Pipe Size (in): 1/2
  • Orifice (in): 5/8
  • Cv Flow: 4
  • Max Fluid Temperature (F): 150
  • Body Material: Brass
  • Sealing Material: NBR
  • Voltage: 24/DC
  • Specs

    –
    Pipe Size:

    1/2"

    Orifice:

    5/8"

    Position:

    Normally Closed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy