Apply to be a TradeMaster!
3/4" Normally Closed Solenoid Valve, 5 Cv w/ DIN Terminals (120v)

3/4" Normally Closed Solenoid Valve, 5 Cv w/ DIN Terminals (120v)

SKU:
SC8210G095
Rating:
(0)
Q&A:
(0)
3/4" Normally Closed Solenoid Valve, 5 Cv w/ DIN Terminals (120v)
$232.96 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
5 Cv

Description

–
2 Way Normally Closed Solenoid Valve, Air and Water Pilot Operated General Service Brass Body with NBR Seals & Nema 4X Enclosure w/ DIN Terminals, 3/4" NPT, 5 Cv, 120Vac, 0-150 PSI

Specs

–
Connection Type:

Threaded

Voltage:

120v

Size:

3/4"

Position:

Normally Closed

Body Pattern:

2-Way

Flow Capacity (Cv):

5

Max AC Water:

150

Max AC Air:

150

MAX AC LT. OIL:

125

Enclosure Type:

NEMA-4X

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy