| Capacity: | 59000 BTU |
|---|---|
| Application: | Plumbing |
| Size: | 1/4" |
| Connection Type: | Threaded |
| Voltage: | 120v |
| Flow Capacity (Cv): | 1.1 |
| Wattage: | 6.1 |
| Body Pattern: | 2-Way |
| Max Fluid Temp: | 77°F |
| Material: | Die Cast Aluminum |
| Position: | Normally Closed |
| Flow type: | High Flow |
| Differential (PSI): | 15 |
| Hertz: | 60 |
| Ambient Temperature: | 32°F to 125°F (AC) 32°F to 104°F (DC) |