Apply to be a TradeMaster!
Main product image of 1/8" NPT 2 Way Normally Closed Direct Acting Gas Shutoff Valve (120V)
Magnifying glass
Hover image to zoom

1/8" NPT 2 Way Normally Closed Direct Acting Gas Shutoff Valve (120V)

SKU:
SV311A02N6AF5
Rating:
(0)
Q&A:
(0)
1/8" NPT 2 Way Normally Closed Direct Acting Gas Shutoff Valve (120V)
Magnifying glass
Hover image to zoom
$688.40 each
In Stock
In Stock
Get 2 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v, 110/120v
Product Highlight: Size
1/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1 Cv

Description

–
ASCO Valve's Fuel, Gas & Oil solenoid valves handle combustion system pilot & main line fuel shutoff & control needs. Our Fuel, Gas & Oli solenoid valves are available in 2-way normally closed, normally open, manual reset, and 3-way diversion. ASCO valves are available in brass, aluminum, and stainless steel. Features include junction box, pipe taps, visual indication, proof of closure, leading agency approvals, and pipe connections from 1/8" to 3". Most valves are rated for -40ºF service for outdoor installation in frigid climates.

Features:
  • 2-way normally closed operation
  • For gas pilot control of commercial and industrial gas burners
  • Direct lift with resilient soft seating for tight shutoff
  • Valves provided with 1/8" NPT downstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175°F


Construction:
  • Body: Aluminum
  • Seals and Disc: NBR
  • Core Tube: 305 Stainless Steel
  • Core and Plugnut: 430F Stainless Steel
  • Springs: 17-7PH
  • Shading Coil: Copper
  • Pipe Plug: Zinc-Plated Steel

Specs

–
Capacity:

537000 BTU

Application:

Plumbing

Size:

1/8"

Connection Type:

Threaded

Voltage:

120v

110/120v

Flow Capacity (Cv):

1

Body Pattern:

2-Way

Wattage:

6.1

Max Fluid Temp:

125°F (DC)

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/4"

Material:

Aluminum

Ambient Temperature:

32°F to 104°F (DC)

32°F to 125°F (AC)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy