Shop Resideo Sale
1/4" Threaded 2- Way Normally Closed Solenoid Valve

1/4" Threaded 2- Way Normally Closed Solenoid Valve

SKU:
SV401A02V9BF7
Rating:
(0)
Q&A:
(0)
1/4" Threaded 2- Way Normally Closed Solenoid Valve
$3,142.53 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1.5 Cv
Product Highlight: Wattage
17.1 Watts

Description

–

SV401A02V9BF7 is a 1/4" Threaded 2- Way Normally Closed Solenoid Valve for Asco RedHat Plumbing Supplies.


Specs

–
Differential (PSI):

300

Position:

Normally Closed

Hertz:

50

50/60

60

Max Fluid Temp:

77°F

Flow Capacity (Cv):

1.5

Size:

1/4"

Body Pattern:

2-Way

Connection Type:

Threaded

Wattage:

17.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy