Apply to be a TradeMaster!
Main product image of 1" 2-Way Normally Closed V710(B) Quick Opening with Valve Seal Overtravel Trim Hydramotor Valve Body
Magnifying glass
Hover image to zoom

1" 2-Way Normally Closed V710(B) Quick Opening with Valve Seal Overtravel Trim Hydramotor Valve Body

SKU:
V710FBSV22
Rating:
(0)
Q&A:
(0)
1" 2-Way Normally Closed V710(B) Quick Opening with Valve Seal Overtravel Trim Hydramotor Valve Body
Magnifying glass
Hover image to zoom
$2,446.16 each
In Stock
In Stock
Get 1 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Position
Normally Closed
Product Highlight: Flow Capacity (Cv)
20 Cv

Description

–
These 2-way normally closed valve bodies are designed for on/off control of commercial or industrial gas burners. The V710(B) is designed exclusively for use with the AH(E) Hydramotor® actuator. The AH(E) Hydramotor valve consists of two assemblies; the V710(B) valve body and the AH(E) Hydramotor actuator.

The V710(B) is a push-to-open valve which opens when the valve stem is depressed by an AH(E) Hydramotor. An internal return spring closes the valve when the Hydramotor actuator is de-energized. Optional flange adapters are available for ease of installation and service. These valves are provided with upstream and downstream pipe taps with plugs for routine testing.

Installation: V710(B) valve body mounts in any position directly to AH(E) Hydramotor Actuator.

Quick Opening w/Valve Seal Overtravel Trim: (Suffix V22) For any “on-off” application where the user, code or approval agency requires a valve seal overtravel arrangement.

Note: Image may not be actual representation of item.

Specs

–
Capacity:

1078400 BTU

Body Pattern:

2-Way

Position:

Normally Closed

Min Fluid Temp:

-40°F

Max Fluid Temp:

150°F

Differential (PSI):

15

Pipe Size:

1"

Flow Capacity (Cv):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy