These 2-way normally closed valve bodies are designed
for on/off control of commecial or industrial gas burners.
The V710(B) is designed exclusively for use with the
AH(E) Hydramotor® actuator. The AH(E) Hydramotor
valve consists of two assemblies; the V710(B) valve body
and the AH(E) Hydramotor actuator.
The V710(B) is a push-to-open valve which opens when
the valve stem is depressed by an AH(E) Hydramotor.
An internal return spring closes the valve when the
Hydramotor actuator is de-energized. Optional flange
adapters are available for ease of installation and service.
These valves are provided with upstream and downstream
pipe taps with plugs for routine testing.
Installation: V710(B) valve body mounts in any position directly to AH(E) Hydramotor Actuator.
Linear Trim: (Suffix V15) For applications that require flow control, such as slow opening, or low fire turn down
Specs
–
Capacity:
5561000 BTU
Body Pattern:
2-Way
Position:
Normally Closed
Max Fluid Temp:
150°F
Min Fluid Temp:
-40°F
Differential (PSI):
15
Pipe Size:
2-1/2"
Flow Capacity (Cv):
104
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.