Apply to be a TradeMaster!
Valve Body Assembly
Valve Body Assembly
$871.96 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Pipe size: 3/4"
  • Cv Flow Factor: 5.5
  • Operating Pressure Differential (psi): 0-300
  • Max Fluid Temp (F): 267

Specs

–
Type:

Valve Kit

Max Operating Pressure:

300 psi

Max Fluid Temp:

267°F

Pipe Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy