Apply to be a TradeMaster!
ASP-MO-230-SP Silent Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (230V)
Hover image to zoom

ASP-MO-230-SP Silent Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (230V)

SKU:
83912
Rating:
(0)
Q&A:
(0)
ASP-MO-230-SP Silent Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (230V)
Hover image to zoom
$254.60 each
In Stock
In Stock
Get 14 Tue, Mar 28
More Available
Fast Track Logo
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
230v
Max Flow (GPM) icon
3 MAX GPM

Description

A properly functioning mini split system requires an installation that allows for proper condensate drainage. Condensate removal pumps are used in situations where gravity draining is not an option. If you're using a high wall system, ducted or free-standing units, you may need an alternative way to expel water that has been removed by the cooling system. Aspen's ASP-MO-230-SP Mini Orange Silent+ Condensate Pump is the quietest pump in its class, designed to enhance the World's No. 1 mini pump's performance by focusing on silent operation. This condensate pump is easy to use and install, with a simple plug-and-play operation. Aspen's ASP-MO-230-SP is perfect for being installed directly in the unit and is so small and quiet, you'll never even know it's there..

Includes:
  • (1) 1.5m Plug & play power cable
  • (1) 300mm Discharge Tube 6mm ID
  • (1) Acoustic Damper and 1m Orange Discharge Tube
  • (1)Anti Vibration Bracket
  • (1) 220 Orange Inlet Hose 14mm ID
  • (1) Standard Reservoir
  • (1) Optional Submersible Reservoir
  • (1) 150mm Vinyl breather tube 6mm ID
  • (1) Anti siphon device
  • (1) Drain connector kit
  • (1) Fixing kit
  • (1) Install manual

Specs

Product Type:

Condensate Pump

Max Flow (GPM):

3

Max Head (Ft):

33

Voltage:

230v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy