Apply to be a TradeMaster!
Main product image of ASP-MAXO-UNI Orange Univolt Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (100-250V)
Magnifying glass
Hover image to zoom

ASP-MAXO-UNI Orange Univolt Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (100-250V)

SKU:
83919
Rating:
(0)
Q&A:
(0)
ASP-MAXO-UNI Orange Univolt Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (100-250V)
Magnifying glass
Hover image to zoom
83919 has been discontinued
Discontinued October 18, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ASP-MAXO-UNI Orange Univolt Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (100-250V)
SKU:A83919
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
100-250v
Product Highlight: Cord Length
5'
Product Highlight: Max Flow (GPM)
8.9 MAX GPM
Product Highlight: Amperage
15 Amps
Product Highlight: Wattage
16 Watts
Product Highlight: Max Temp (F)
104°F Max Temp

Description

ASP-MAXO-UNI Orange Univolt Mini Split Condensate Pump Kit (Above Ceiling or Inside Line Hide Install) (100-250V)

Features
  • Self Priming
  • Pump installs remotely above ceiling or inside lineset cover
  • Pan mount and inline style reservoir included
  • Modular terminals for fast connection
  • Gravity Inlet
  • Fully potted electronics*
  • 3A NO/NC dry contacts rated @ 5A inductive at 230V AC
  • Duty Cycle: Maxi - 50% 5 mins on / 5 mins off
Includes:
  • Pump Assembly
  • Inline Reservoir
  • Submersible Reservoir
  • 5'x1/4" i.d. Vinyl Discharge Tube
  • Modular 5' Power Cable
  • 6"x1/4" i.d. Vinyl Breather Tube
  • Drain Hose Adaptor
  • Inline Fuse
  • Cable Ties (6)
  • Self Adhesive Velcro
  • Strips (2)
  • 8"x5/8" i.d. Inlet Tube
  • Installation Manual
  • Anti-Siphon Device
  • 90° Elbow

Specs

Cord Length:

5'

Product Type:

Condensate Pump

Max Flow (GPM):

8.9

BTU (Max):

157000

Max Head (Ft):

49

Voltage:

100-250v

Amperage:

15

Wattage:

16

Max Temp (F):

104°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.