Apply to be a TradeMaster!
Main product image of ASP-MWS+UNI Silent Mini Split Condensate Pump (100-250V)
Magnifying glass
Hover image to zoom

ASP-MWS+UNI Silent Mini Split Condensate Pump (100-250V)

SKU:
A83930
Rating:
(1)
Q&A:
(0)
ASP-MWS+UNI Silent Mini Split Condensate Pump (100-250V)
Magnifying glass
Hover image to zoom
$326.70 each
In Stock
In Stock
Get 23 Thu, Jul 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
100V, 100-250v, 250v
Product Highlight: Amperage
0.18 Amps
Product Highlight: Color
White
Product Highlight: Wattage
2.1 Watts
Product Highlight: Max Temp (F)
104°F Max Temp

Description

The Silent+ ultra slim pumps is designed to mount discreetly, in the shadow line, below a high wall unit. The pump speed adjusts with the flow rate to provide quiet operation and optimum performance.

Features
  • Ultra quiet operation
  • Low profile design allows installation above a door
  • Reversible position on the left or right for installation flexibility
  • Capacitance technology for soft start and variable flow rate
  • 5A volt-free high level safety wires, NC/NO contacts rated @ 5A inductive @ 230V AC
Specifications
  • Recommended Use :High wall mini-split systems, residential or commercial
  • Color: White
  • Application : The quick fit Silent+ Mini White condensate pump is designed to be fitted beneath high wall indoor units and offers flexible installation with easy access for future maintenance.

Specs

Voltage:

100V

100-250v

250v

Amperage:

0.18

Color:

White

BTU (Max):

54000

Max Head (Ft):

33

Wattage:

2.1

Max Temp (F):

104°F

Flow Rate (GPH):

12

Product Type:

Condensate Pump

Max Flow (GPH):

12

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Air B& B cabin.

Ran 3/8 inch tubing through walls before spray insulation and drywall. Adapted 1/4" pump output to 3/8 tubing with barbed adapter. Works great.
Pat
Southeast Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy