Apply to be a TradeMaster!
Main product image of Aspen Silent+ Mini Condensate Pump Kit, 100-250V (White)
Magnifying glass
Hover image to zoom

Aspen Silent+ Mini Condensate Pump Kit, 100-250V (White)

SKU:
FP3400/MG
Rating:
(0)
Q&A:
(0)
Aspen Silent+ Mini Condensate Pump Kit, 100-250V (White)
Magnifying glass
Hover image to zoom
$311.14 each
In Stock
In Stock
Get 26 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100V, 250v
Product Highlight: Cord Length
5'
Product Highlight: Color
White

Description

–

FP3400/MG is a Aspen Silent+ Mini Condensate Pump Kit, 100-250V (White) manufactured by Aspen Pumps.

Features:

  • Revolutionizing Mini Pumps->The First with Variable Speed Technology
  • Engineered for Silence
  • The World's Quietest Mini Pump
  • Universal for all Mini-Splits

Specs

–
Product Type:

Condensate Pump

Flow Rate (GPH):

12

Voltage:

100V

250v

Cord Length:

5'

Color:

White

Shutoff Head (ft.):

33'

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy