Apply to be a TradeMaster!
Main product image of 4" Type 1M Electrode (2 Pack), E5-1M4-2PK
Magnifying glass
Hover image to zoom

4" Type 1M Electrode (2 Pack), E5-1M4-2PK

Brand:
Auburn
SKU:
E5-1M4-2PK
Rating:
(1)
Q&A:
(0)
4" Type 1M Electrode (2 Pack), E5-1M4-2PK
Magnifying glass
Hover image to zoom
$14.65 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length

Description

–
4" Type 1M Electrode (2 Pack)

Specs

–
Product Type:

Electrode

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definatly buy these again

Worked exactly for what we needed.
McLaren_man
Des Moines Iowa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy