Apply to be a TradeMaster!
Main product image of Axi-Pump Mini Split Condensate Pump (33' Max Lift, Dual-Voltage)
Magnifying glass
Hover image to zoom

Axi-Pump Mini Split Condensate Pump (33' Max Lift, Dual-Voltage)

Brand:
Axiom
SKU:
APM-33DV
Rating:
(0)
Q&A:
(0)
Axi-Pump Mini Split Condensate Pump (33' Max Lift, Dual-Voltage)
Magnifying glass
Hover image to zoom
$123.01 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100v - 240v

Description

–

Axi-Pump Mini-Split Condensate Pump is the best solution for ductless mini-split appliances.


Product Features

  • Max 33' Lift
  • Dual Voltage (100-240v)
  • Ultra Quiet
  • Built-in High-Level Switch
  • 1oz (35ml) reservoir
  • Stainless Steel Serviceable Filter
  • Suitable for mini-split (ductless) systems


Specs

–
Voltage:

100v - 240v

Product Type:

Condensate Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy