Apply to be a TradeMaster!
Main product image of 3/4" Sight Flow Indicator
Magnifying glass
Hover image to zoom
3/4" Sight Flow Indicator
Magnifying glass
Hover image to zoom
$163.41 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection

Description

–
Features:
  • Mounts in any orientation
  • Each sight flow indicator is inspected and pressure tested
  • Double window
  • Buoyant TPX ball movement can be seen at flow rates less than 1 GPM


Specifications:
  • Max temperature 200F (93C)
  • Max pressure 125psi (860kPa)
  • Connection Threaded FNPT size 3/4" or 1"
  • Cage S.S. 304
  • Ball TPX
  • Compatible fluids: Water, propylene and ethylene glycol, methanol and ethanol in concentrations up to 50%. Not for potable water.

Specs

–
Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy