Apply to be a TradeMaster!
Main product image of Clean 5 Axi-Therm Express Canister (10 oz)
Magnifying glass
Hover image to zoom

Clean 5 Axi-Therm Express Canister (10 oz)

Brand:
Axiom
SKU:
AXTH-C5X-300ML
Rating:
(0)
Q&A:
(0)
Clean 5 Axi-Therm Express Canister (10 oz)
Magnifying glass
Hover image to zoom
$34.45 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
10 oz.

Description

–

Features:

  • Low concentration requirements (0.5 litres or 16.9 oz. treats 100 litres or 25
  • U.S. gallons of water. Dosage: 0.5%)
  • Neutral pH does not corrode or damage gaskets, plastics, or metals (steel, copper, and aluminum)
  • Eco friendly chemicals do not contain harmful or hazardous substances
  • Easy to use, the heating system can be cleaned both with the boiler on or off
  • Provides energy savings by removing sludge and metal oxides
  • Restores heat transfer and water circulation to their original levels
  • Reduces maintenance costs

Specs

–
Product Type:

Cleaner

Volume:

10 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy