Apply to be a TradeMaster!
Main product image of Chemical By-Pass Feeder w/ Wall Bracket
Magnifying glass
Hover image to zoom

Chemical By-Pass Feeder w/ Wall Bracket

Brand:
Axiom
SKU:
CBF-2
Rating:
(0)
Q&A:
(0)
Chemical By-Pass Feeder w/ Wall Bracket
Magnifying glass
Hover image to zoom
$744.44 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–

Axiom's Chemical By-Pass Feeder delivers chemicals to any closed loop system. Maintaining a chemically balanced hydronic system has never been easier.


Product Features:

  • Allows for safe and easy chemical dosing.
  • Ball valves for easy chemical dosing and pot feeder isolation
  • Graduated funnel with stainless steel filter for clean, accurate, and mess free chemical addition
  • Pressure vessel and fittings made with brass and Carbon steel
  • 2 Gallon (7.6 litre) and 5 Gallon (18.9 litre) models available (Comes with Wall Bracket)
  • Max Pressure and Temperature: 265psi (1.83MPa) at 200F (93C)
  • Connections: FNPT (3/4")

Specs

–
Connection Size:

3/4"

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy