Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Heat Only Thermostat with Setpoint Memory (24 VAC)
Magnifying glass
Hover image to zoom

Digital Non-Programmable Heat Only Thermostat with Setpoint Memory (24 VAC)

SKU:
D-135E
Rating:
(7)
Q&A:
(2)
Digital Non-Programmable Heat Only Thermostat with Setpoint Memory (24 VAC)
Magnifying glass
Hover image to zoom
$26.95 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
The D-135ES series thermostat is a stand-alone microprocessor based thermostat with large LCD display that takes the guess work out of reading the temperature. The D-135ES maintains highly accurate temperature control without the programming hassle. The thermostat is designed to control room temperature by way of on/off controlling the heating (and cooling) equipments. The setpoint is displayed and can be changed easily by pressing up or down arrow button. This simple to use accurate thermostat will replace most round, square or rectangular thermostats. D-135ES is environmentally safe, mercury-free which requires no leveling, so there’s no hassle, and no special disposal requirements.

Features:
  • Deluxe standard Heat Only
  • Reliable Digital Electronic Accuracy
  • On/Off switch
  • Heat icons displays when calling for heat
  • Contains NO Mercury, environmentally safe
  • Accurate Universal Replacement
  • No Leveling Required
  • Low Voltage (24 VAC) Systems
  • Only 2 wires needed to power thermostat, no need to change battery in the future
  • Display in °F
  • Built-in Digital Control System instantly

Specs

–
Product Type:

Thermostat

Application:

Heat Only

Warranty:

Extended 3 Year

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Power Supply:

24 VAC

Options:

3 or 4-Wire

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

works great

The unit came quickly and was easy to install. The floor heat started right up.
Zappo
oregon central coast
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pricing…

… And fast shipping, too!
Thermos
VA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Requires Common Wire

Info is a bit misleading. Says it "operates" with 2 wires but really requires 3; R, W, and C for power. Does not 'leach' power like a round Honeywell to power the electronics. Display is small and not backlit but otherwise functions fine and do like the simplicity of it. Optional wall plate included.
Jason
Albany, NY
2 years ago
Was this review helpful to you?

No frills thermostat

Works as it should
Heather
Nashville TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

got this thermostat a great price and is great quality just for the small project I was doing
JK services
las vegas, nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, and no batteries to worry about!

I'm using this in my motor coach because it's small and doesn't require batteries
Todd
Owensville, Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Basic thermostat. No batteries needed. Easy to read. Holds temperature well. It does not have a back light.
D&L
Ct
7 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: 1. What are the thermostat dimensions? 2. What is the temperature differential setting?

Asked by Steve 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve. This thermostat measures 2.9" x 2.9" x 1.1" and has a temperature range of 40-95F. It also has a differential selection of 0.5, 1.0, 1.5, or 2.0°F.

Was this review helpful to you?

Q: how do I change temperature setting

Asked by na 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There are 2 buttons 1 up, 1 down to adjust temperature.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy