| Wire Size: | 3 AWG 250 kcmil 2 AWG 6 AWG 350 kcmil 2/0 AWG 300 kcmil 8 AWG 4 AWG 1/0 AWG 3/0 AWG 4/0 AWG 10 AWG 1 AWG |
|---|---|
| Material: | Aluminum |
| Product Type: | Multi Tap |
| Voltage: | 600V |
| AWG: | 3 AWG 10 AWG 2 AWG 4/0 AWG 3/0 AWG 1/0 AWG 1 AWG 6 AWG 4 AWG 8 AWG 2/0 AWG |
| Finish: | Unplated |
| Color: | Clear |
| Conductors: | 3 |
| Series: | UNITAP |