| Wire Size: | 2 AWG 250 kcmil 1/0 AWG 4/0 AWG 1 AWG 350 kcmil 300 kcmil 550 kcmil 3/0 AWG 600 kcmil 450 kcmil 4 AWG 2/0 AWG 400 kcmil 500 kcmil 3 AWG |
|---|---|
| AWG: | 1/0 AWG 2/0 AWG 4/0 AWG 2 AWG 3/0 AWG 1 AWG 3 AWG 4 AWG |
| Conductors: | 2 |
| Finish: | Unplated |
| Material: | Aluminum |
| Product Type: | Multi Tap |
| Voltage: | 600V |
| Color: | Clear |
| Series: | UNITAP |