Apply to be a TradeMaster!
Main product image of Unitap Insulated 8-Port Multi-Tap Connector, Double-Sided Cable Entry, Al/Cu Rated, 4 AWG, Clear Plastisol Insulation, 3/8" Hex, BIBD600-8
Magnifying glass
Hover image to zoom

Unitap Insulated 8-Port Multi-Tap Connector, Double-Sided Cable Entry, Al/Cu Rated, 4 AWG, Clear Plastisol Insulation, 3/8" Hex, BIBD600-8

Brand:
BURNDY
SKU:
BIBD600-8
Rating:
(0)
Q&A:
(0)
Unitap Insulated 8-Port Multi-Tap Connector, Double-Sided Cable Entry, Al/Cu Rated, 4 AWG, Clear Plastisol Insulation, 3/8" Hex, BIBD600-8
Magnifying glass
Hover image to zoom
$232.43 each
In Stock
In Stock
Get 13 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Color
Clear

Description

–
Features:
  • Clear Plastisol covered AL6061-T6 aluminum body saves times and lowers installation costs and eliminates taping
  • Clear plastisol allows visual confirmation that conductor is properly inserted
  • Oxide inhibitor pre-installed inhibits moisture and contaminants from entering the contact area
  • Range-taking capability reduces number of connectors necessary to carry in inventory

Specs

–
Type:

Insulated

AWG:

4

Size:

3/8"

Product Type:

Connector

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy