| AWG: | 1/0 AWG 2 AWG 2/0 AWG 4/0 AWG 4 AWG 3/0 AWG 1 AWG 3 AWG |
|---|---|
| Wire Size: | 350 kcmil 3 AWG 250 kcmil 2/0 AWG 300 kcmil 500 kcmil 2 AWG 4 AWG 550 kcmil 600 kcmil 1 AWG 3/0 AWG 4/0 AWG 1/0 AWG 400 kcmil 450 kcmil |
| Conductors: | 4 |
| Color: | Clear |
| Series: | UNITAP |
| Voltage: | 600V |
| Finish: | Unplated |
| Product Type: | Multi Tap |
| Material: | Aluminum |