Apply to be a TradeMaster!
Main product image of Unitap Insulated 3-Port Multi-Tap (2/0 AWG, Single)
Magnifying glass
Hover image to zoom

Unitap Insulated 3-Port Multi-Tap (2/0 AWG, Single)

Brand:
BURNDY
SKU:
BIBS2/0-3
Rating:
(0)
Q&A:
(0)
Unitap Insulated 3-Port Multi-Tap (2/0 AWG, Single)
Magnifying glass
Hover image to zoom
$37.97 each
In Stock
In Stock
Get 35 Wed, Jul 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Clear
Product Highlight: Material
Aluminum
Product Highlight: Finish
Unplated

Description

This item is a Unitap Insulated 3-Port Multi-Tap (2/0 AWG, Single) manufactured by Burndy.

Specs

Color:

Clear

AWG:

8-2/0

Material:

Aluminum

Series:

UNITAP

Finish:

Unplated

Product Type:

Multi Tap

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy