| Color: | Clear |
|---|---|
| AWG: | 4/0 AWG 8 AWG 1 AWG 3/0 AWG 1/0 AWG 6 AWG 10 AWG 2 AWG 3 AWG 4 AWG 2/0 AWG |
| Wire Size: | 1 AWG 4 AWG 2/0 AWG 1/0 AWG 2 AWG 3/0 AWG 4/0 AWG 8 AWG 6 AWG 3 AWG 250 kcmil 10 AWG |
| Product Type: | Multi Tap |
| Finish: | Unplated |
| Conductors: | 4 |
| Series: | UNITAP |
| Voltage: | 600V |
| Material: | Aluminum |