Apply to be a TradeMaster!
Main product image of K3A-U Series 2-Hole Al Universal Terminal, 3-Conductor, Al/Cu Dual-Rated, 14-1/0 AWG (Str), 3/8" Stud, 1" Hole Spacing, Tin-Plated, K3A25U2
Magnifying glass
Hover image to zoom

K3A-U Series 2-Hole Al Universal Terminal, 3-Conductor, Al/Cu Dual-Rated, 14-1/0 AWG (Str), 3/8" Stud, 1" Hole Spacing, Tin-Plated, K3A25U2

Brand:
BURNDY
SKU:
BIBS2503
Rating:
(0)
Q&A:
(0)
K3A-U Series 2-Hole Al Universal Terminal, 3-Conductor, Al/Cu Dual-Rated, 14-1/0 AWG (Str), 3/8" Stud, 1" Hole Spacing, Tin-Plated, K3A25U2
Magnifying glass
Hover image to zoom
$44.70 each
In Stock
In Stock
Get 24 Thu, Jul 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum
Product Highlight: Finish
Unplated
Product Highlight: Color
Clear

Description

This item is a Unitap Insulated 3-Port Multi-Tap (250 KCMIL, Single) manufactured by Burndy.

Specs

Series:

UNITAP

Wire Size:

10 AWG-250 KCMIL

AWG:

250 kcmil

10 AWG

Material:

Aluminum

Finish:

Unplated

Product Type:

Multi Tap

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy