Apply to be a TradeMaster!
Main product image of Hylug YA-A Series 2-Hole Uninsulated Al Compression Lug, AL9CU Dual-Rated, 750 kcmil, 1/2" Stud, 1-3/4" Hole Spacing, NEMA Pad, Tin-Plated (Yellow)
Magnifying glass
Hover image to zoom

Hylug YA-A Series 2-Hole Uninsulated Al Compression Lug, AL9CU Dual-Rated, 750 kcmil, 1/2" Stud, 1-3/4" Hole Spacing, NEMA Pad, Tin-Plated (Yellow)

Brand:
BURNDY
SKU:
BIBS4-4
Rating:
(0)
Q&A:
(0)
Hylug YA-A Series 2-Hole Uninsulated Al Compression Lug, AL9CU Dual-Rated, 750 kcmil, 1/2" Stud, 1-3/4" Hole Spacing, NEMA Pad, Tin-Plated (Yellow)
Magnifying glass
Hover image to zoom
$38.09 each
In Stock
In Stock
Get 6 Thu, Jul 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum
Product Highlight: Finish
Unplated
Product Highlight: Color
Clear

Description

This item is a Unitap Insulated 4-Port Multi-Tap (4 AWG, Single) manufactured by Burndy.

Specs

Material:

Aluminum

Product Type:

Multi Tap

AWG:

14-4

Series:

UNITAP

Wire Size:

14-4 AWG

Finish:

Unplated

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy