Apply to be a TradeMaster!
Main product image of Unitap Insulated 4-Port Multi-Tap (4 AWG, Single)
Magnifying glass
Hover image to zoom

Unitap Insulated 4-Port Multi-Tap (4 AWG, Single)

Brand:
BURNDY
SKU:
BIBS4-4
Rating:
(0)
Q&A:
(0)
Unitap Insulated 4-Port Multi-Tap (4 AWG, Single)
Magnifying glass
Hover image to zoom
$38.09 each
In Stock
In Stock
Get 12 Wed, Jul 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Clear
Product Highlight: Finish
Unplated
Product Highlight: Material
Aluminum

Description

This item is a Unitap Insulated 4-Port Multi-Tap (4 AWG, Single) manufactured by Burndy.

Specs

AWG:

14-4

Color:

Clear

Product Type:

Multi Tap

Finish:

Unplated

Wire Size:

14-4 AWG

Series:

UNITAP

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy