Apply to be a TradeMaster!
Main product image of Unitap Insulated 4-Port Multi-Tap Connector, Single-Sided Cable Entry, Al/Cu Rated, 14-4 AWG, Clear Plastisol Insulation, 1/8" Hex, BIBS44
Magnifying glass
Hover image to zoom

Unitap Insulated 4-Port Multi-Tap Connector, Single-Sided Cable Entry, Al/Cu Rated, 14-4 AWG, Clear Plastisol Insulation, 1/8" Hex, BIBS44

Brand:
BURNDY
SKU:
BIBS4-4
Rating:
(0)
Q&A:
(0)
Unitap Insulated 4-Port Multi-Tap Connector, Single-Sided Cable Entry, Al/Cu Rated, 14-4 AWG, Clear Plastisol Insulation, 1/8" Hex, BIBS44
Magnifying glass
Hover image to zoom
$38.09 each
In Stock
In Stock
Get 30 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Unplated
Product Highlight: Material
Aluminum
Product Highlight: Voltage
600V
Product Highlight: Color
Clear

Description

–
This item is a Unitap Insulated 4-Port Multi-Tap Connector, Single-Sided Cable Entry, Al/Cu Rated, 14-4 AWG, Clear Plastisol Insulation, 1/8" Hex, BIBS44 manufactured by Burndy.

Specs

–
Finish:

Unplated

Wire Size:

14 AWG

4 AWG

10 AWG

12 AWG

8 AWG

6 AWG

Material:

Aluminum

AWG:

12 AWG

14 AWG

8 AWG

10 AWG

4 AWG

6 AWG

Product Type:

Multi Tap

Conductors:

4

Voltage:

600V

Color:

Clear

Series:

UNITAP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy