| AWG: | 1/0 AWG 3 AWG 3/0 AWG 4 AWG 4/0 AWG 2 AWG 1 AWG 2/0 AWG |
|---|---|
| Product Type: | Multi Tap |
| Series: | UNITAP |
| Wire Size: | 2 AWG 1 AWG 4 AWG 250 kcmil 600 kcmil 350 kcmil 400 kcmil 300 kcmil 1/0 AWG 4/0 AWG 3/0 AWG 550 kcmil 450 kcmil 2/0 AWG 3 AWG 500 kcmil |
| Finish: | Unplated |
| Material: | Aluminum |
| Voltage: | 600V |
| Color: | Clear |
| Conductors: | 3 |