| Wire Size: | 250 kcmil 350 kcmil 6 AWG 2/0 AWG 4/0 AWG 1 AWG 3/0 AWG 1/0 AWG 3 AWG 10 AWG 300 kcmil 8 AWG 2 AWG 4 AWG |
|---|---|
| AWG: | 4/0 AWG 10 AWG 1 AWG 3/0 AWG 4 AWG 2 AWG 3 AWG 2/0 AWG 1/0 AWG 6 AWG 8 AWG |
| Product Type: | Splice |
| Material: | Aluminum |
| Color: | Clear |
| Finish: | Unplated |
| Voltage: | 600V |
| Series: | UNITAP |