| Wire Size: | 350 kcmil 450 kcmil 4/0 AWG 2 AWG 3/0 AWG 4 AWG 3 AWG 300 kcmil 550 kcmil 600 kcmil 1 AWG 500 kcmil 2/0 AWG 250 kcmil 1/0 AWG 400 kcmil |
|---|---|
| Conductors: | 2 |
| AWG: | 1/0 AWG 4 AWG 3/0 AWG 2/0 AWG 3 AWG 2 AWG 1 AWG 4/0 AWG |
| Finish: | Unplated |
| Color: | Clear |
| Material: | Aluminum |
| Voltage: | 600V |
| Product Type: | Multi Tap |
| Series: | UNITAP |