| Wire Size: | 700 kcmil 4/0 AWG 400 kcmil 750 kcmil 2/0 AWG 300 kcmil 500 kcmil 350 kcmil 2 AWG 450 kcmil 1 AWG 3/0 AWG 600 kcmil 550 kcmil 250 kcmil 1/0 AWG |
|---|---|
| Color: | Clear |
| Product Type: | Multi Tap |
| Finish: | Unplated |
| AWG: | 2/0 AWG 4/0 AWG 3/0 AWG 2 AWG 1/0 AWG 1 AWG |
| Series: | UNITAP |
| Material: | Aluminum |
| Voltage: | 600V |
| Conductors: | 2 |