Apply to be a TradeMaster!
Main product image of 2-1/2"- 4" Water Pipe Cast Bronze Ground Clamp, 10 - 2 Awg, Cable To Water Pipe Or Copper Tube
Magnifying glass
Hover image to zoom

2-1/2"- 4" Water Pipe Cast Bronze Ground Clamp, 10 - 2 Awg, Cable To Water Pipe Or Copper Tube

Brand:
BURNDY
SKU:
C4
Rating:
(0)
Q&A:
(0)
2-1/2"- 4" Water Pipe Cast Bronze Ground Clamp, 10 - 2 Awg, Cable To Water Pipe Or Copper Tube
Magnifying glass
Hover image to zoom
$40.35 each
In Stock
In Stock
Get 49 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze

Description

–
Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 2-1/2"- 4" Water Pipe.

Features:
  • Connects grounding conductor to water pipe or copper tube
  • EU RoHS Indicator

Specs

–
AWG:

5 AWG

2 AWG

8 AWG

9 AWG

10 AWG

4 AWG

3 AWG

6 AWG

7 AWG

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy