Apply to be a TradeMaster!
Main product image of Grounding Connector, Cable To Rod Or Pipe 4 Awg (Sol) - 2/0 Awg (Str) 7/8- 1" Rod, 1/2-3/4" Pipe
Magnifying glass
Hover image to zoom

Grounding Connector, Cable To Rod Or Pipe 4 Awg (Sol) - 2/0 Awg (Str) 7/8- 1" Rod, 1/2-3/4" Pipe

Brand:
BURNDY
SKU:
GAR1426
Rating:
(0)
Q&A:
(0)
Grounding Connector, Cable To Rod Or Pipe 4 Awg (Sol) - 2/0 Awg (Str) 7/8- 1" Rod, 1/2-3/4" Pipe
Magnifying glass
Hover image to zoom
$57.58 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), #7 - #8 Rebar, 7/8" to 1 " Rod, 1/2" - 3/4" Pipe, Bright Dipped.

Features:
  • Parallel or 90° Copper Cable Connection
  • One-wrench installation
  • Rated for Direct Burial in earth or concrete
  • For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube Fence Posts, Direct Burial Applications
  • EU RoHS Indicator

Specs

–
Material:

Copper

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy