Apply to be a TradeMaster!
Main product image of Mechanical Grounding Connector, Cable to Rod or Pipe, Conductor Size 8 to 3 AWG Solid (Copper), 9 to 4 AWG Stranded (Copper)
Magnifying glass
Hover image to zoom

Mechanical Grounding Connector, Cable to Rod or Pipe, Conductor Size 8 to 3 AWG Solid (Copper), 9 to 4 AWG Stranded (Copper)

Brand:
BURNDY
SKU:
GAR144C
Rating:
(0)
Q&A:
(0)
Mechanical Grounding Connector, Cable to Rod or Pipe, Conductor Size 8 to 3 AWG Solid (Copper), 9 to 4 AWG Stranded (Copper)
Magnifying glass
Hover image to zoom
$145.20 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper, Bronze
Product Highlight: Size
1/2", 3/4"

Description

–

Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), #7 - #8 Rebar, 7/8" to 1 " Rod, 1/2" - 3/4" Pipe, Bright Dipped.


  • Parallel or 90° Copper Cable Connection
  • One-wrench installation
  • Rated for Direct Burial in earth or concrete


Specs

–
AWG:

4

8

Material:

Copper

Bronze

Product Type:

Clamp

Size:

1/2"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy