Apply to be a TradeMaster!
Main product image of 1-1/2" 250Kcmil Copper Alloy Grounding Connector, GAR1729
Magnifying glass
Hover image to zoom

1-1/2" 250Kcmil Copper Alloy Grounding Connector, GAR1729

Brand:
BURNDY
SKU:
GAR1729
Rating:
(0)
Q&A:
(0)
1-1/2" 250Kcmil Copper Alloy Grounding Connector, GAR1729
Magnifying glass
Hover image to zoom
$159.29 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
  • Grounding Connector
  • Conductor Size 2/0 to 4/0 AWG Solid (Copper), 1/0 AWG to 250 KCMIL Stranded (Copper)
  • IPS Size 1-1/2 Inch
  • Rod Size 1-5/8 to 1-7/8 Inch
  • Size 3-1/4 Inch W x 4 Inch H
  • Installation U-Bolt to Pipe/Rod
  • Material Bright Dipped Cast High Copper Alloy Body, Durium Silicon Bronze Hardware
  • Approval UL 467, UL (Canada and US), CSA
  • Used On Parallel/90 Degree Copper Cable to Pipe/Rod, Wire to Rebar, Fence Post, Direct Burial
  • RoHS Compliant
  • Stud/Bolt Size 3/8 Inch
  • Installation Torque 240 Lb-Inch

Specs

–
Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy