Apply to be a TradeMaster!
Main product image of 2" Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), GAR184C
Magnifying glass
Hover image to zoom

2" Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), GAR184C

Brand:
BURNDY
SKU:
GAR184C
Rating:
(0)
Q&A:
(0)
2" Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), GAR184C
Magnifying glass
Hover image to zoom
$165.19 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
  • BRIGHT DIPPED CAST HIGH COPPER ALLOY BODY, DURIUM SILICON BRONZE HARDWARE MATERIAL
  • 3-3/4 INCH W X 4-1/4 INCH H SIZE
  • PARALLEL/90 DEGREE COPPER CABLE TO PIPE/ROD, WIRE TO REBAR, FENCE POST, DIRECT BURIAL USED ON
  • U-BOLT TO PIPE/ROD INSTALLATION
  • UL 467, UL (CANADA AND US), CSA APPROVAL
  • 8 TO 3 AWG SOLID (COPPER), 9 TO 4 AWG STRANDED (COPPER) CONDUCTOR SIZE
  • 2 TO 2-3/8 INCH ROD SIZE
  • 2 INCH IPS SIZE
  • ROHS COMPATIBLE
  • STUD/BOLT SIZE 3/8 INCH
  • INSTALLATION TORQUE 240 LB-INCH
  • GAR MODEL

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy