Apply to be a TradeMaster!
Main product image of Mechanical Grounding Connector, Cable to Rod or Pipe, Conductor Size 4 to 3/0 AWG Solid (Copper), 5 to 2/0 AWG Stranded (Copper)
Magnifying glass
Hover image to zoom

Mechanical Grounding Connector, Cable to Rod or Pipe, Conductor Size 4 to 3/0 AWG Solid (Copper), 5 to 2/0 AWG Stranded (Copper)

Brand:
BURNDY
SKU:
GAR2226
Rating:
(0)
Q&A:
(0)
Mechanical Grounding Connector, Cable to Rod or Pipe, Conductor Size 4 to 3/0 AWG Solid (Copper), 5 to 2/0 AWG Stranded (Copper)
Magnifying glass
Hover image to zoom
$389.60 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze, Copper
Product Highlight: Size
4"

Description

–

Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.


  • Parallel or 90° Copper Cable Connection
  • One-wrench installation
  • Rated for Direct Burial in earth or concrete


Specs

–
Product Type:

Clamp

AWG:

1/0

4

1

2/0

3/0

2

3

Material:

Bronze

Copper

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy