Apply to be a TradeMaster!
Main product image of GAR-BU Series Mechanical Grounding Connector, Conductor to Water Pipe, Copper Alloy, 4 AWG-4/0 AWG, 1-1/4"-2" Pipe, 3/8" Stud, Swivel Clamp
Magnifying glass
Hover image to zoom

GAR-BU Series Mechanical Grounding Connector, Conductor to Water Pipe, Copper Alloy, 4 AWG-4/0 AWG, 1-1/4"-2" Pipe, 3/8" Stud, Swivel Clamp

Brand:
BURNDY
SKU:
GAR3903BU
Rating:
(0)
Q&A:
(0)
GAR-BU Series Mechanical Grounding Connector, Conductor to Water Pipe, Copper Alloy, 4 AWG-4/0 AWG, 1-1/4"-2" Pipe, 3/8" Stud, Swivel Clamp
Magnifying glass
Hover image to zoom
$196.30 each
In Stock
In Stock
Get 3 Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Finish
Unplated

Description

–
This item is a GAR-BU Series Mechanical Grounding Connector, Conductor to Water Pipe, Copper Alloy, 4 AWG-4/0 AWG, 1-1/4"-2" Pipe, 3/8" Stud, Swivel Clamp manufactured by Burndy.

Specs

–
Material:

Copper

Wire Size:

1/0 AWG

2 AWG

3/0 AWG

2/0 AWG

4/0 AWG

1 AWG

3 AWG

4 AWG

AWG:

4/0 AWG

3 AWG

1 AWG

3/0 AWG

2/0 AWG

4 AWG

2 AWG

1/0 AWG

Finish:

Unplated

Product Type:

Grounding Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy