Apply to be a TradeMaster!
Main product image of Grounding Connector, Conductor To Water Pipe, 4-4/0 Awg, 2-1/2" - 3-1/2" Pipe , 3/8" Stud
Magnifying glass
Hover image to zoom

Grounding Connector, Conductor To Water Pipe, 4-4/0 Awg, 2-1/2" - 3-1/2" Pipe , 3/8" Stud

Brand:
BURNDY
SKU:
GAR3904
Rating:
(0)
Q&A:
(0)
Grounding Connector, Conductor To Water Pipe, 4-4/0 Awg, 2-1/2" - 3-1/2" Pipe , 3/8" Stud
Magnifying glass
Hover image to zoom
$86.35 each
In Stock
In Stock
Get 47 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
Mechanical Grounding Connector, Conductor to Pipe, 4-4/0 AWG, 2-1/2" - 3-1/2" Pipe , 3/8" Stud. Galvanized Steel Hardware.

Features:
  • Cable clamp swivels at 90°, permits parallel grounding of one pipe on a 90° cable run for grounding several parallel pipes
  • One-wrench installation for simplified installation
  • Rated for Direct Burial in earth or concrete
  • UL467 Listed for the US and Canadian Markets
  • Provides quality assurance to recognized industry NEC standards from an independent part
  • For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes, Direct Burial Cables

Specs

–
AWG:

2 AWG

1/0 AWG

2/0 AWG

4/0 AWG

3 AWG

4 AWG

3/0 AWG

1 AWG

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy